Shop All Cabin Air Filters
This Product is Discontinued
Baldwin Filters
Air Filter, Foam Cab Air Element (Discontinued)
Mfr # PA30172
Zoro # G7246429
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 9 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30172
- Zoro # G7246429
- UPC # 791440104907
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 9 21/32 in |
Length | 14 31/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Foam Cab Air Element |
Item | Air Filter |
Description
Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 9 21/32 in, Length 14 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.