Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Engine Air Element, 1-3/16" H
Mfr # PA30272
Zoro # G4083933
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Element
- Air Filter Design Element Only
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30272
- Zoro # G4083933
- UPC # 00791440110458
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/16 in |
Width | 8 3/8 in |
Length | 14 7/32 in |
Overall Width | 8 3/8 in |
Overall Height | 1 3/16 in |
Overall Length | 14 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Element |
Air Filter Design | Element Only |
Element Only - Automotive Filters | Yes |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Komatsu |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Construction Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 8 3/8 in, Length 14 7/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Pulley, V-Idler 0" x0" x0" (A-B1AY24)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0148-DL-WH)
- ILC Replacement For LIGHT BULB LAMP 1224K AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-2U4J-8)
- PRONTO Rear Brake Drum (123.67004), Bd8892 (BD8892)
- BALDWIN FILTERS Air Filter, 13 x 2-1/2 in. (PA2024)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- BALDWIN FILTERS Panel Air Filter, 23-3/8 x 1-3/4 in. (PA3872)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- Baldwin Filters Automotive Engine Air Filters