Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Round Shape, 13-7/64"H
Mfr # PA30208
Zoro # G4825742
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 7/64 in
- Width 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30208
- Zoro # G4825742
- UPC # 791440108394
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/64 in |
Width | 2 9/32 in |
Length | 12 25/32 in |
Outside Dia. | 2 9/32 in |
Overall Height | 13 1/8 in |
Inside Diameter - Bottom | 2 3/8 in |
Outside Diameter | 2 7/8 in |
Outside Diameter - Bottom | 3 7/8 in |
Flange Diameter | 3 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Conical |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/64 in, Width 2 9/32 in, Length 12 25/32 in, Outside Dia. 2 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 20-C SILVERADO 2500/3500 HDX GRILLE GUARD BLACK (57-3995)
- CARTER FUEL PUMPS Mech Fuel Pump, M2152 (M2152)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- BOSCH 4 Way Battery Post Cleaner (4612)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3511)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- BALDWIN FILTERS Air Filter, 7-5/16 x 17-19/32 in. (PA1880)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- ACDELCO Element-Air Filter, A355C (A355C)
- Baldwin Filters Automotive Engine Air Filters