Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Rectangular Design
Mfr # PA31003
Zoro # G5217989
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 15/32 in
- Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31003
- Zoro # G5217989
- UPC # 791440105355
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/32 in |
Width | 5 1/4 in |
Length | 15 1/4 in |
Outside Dia. | 5 1/4 in |
Overall Height | 1 15/32 in |
Overall Length | 15 1/4 in |
Overall Width | 5 1/4 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Secondary EnduraPanel Air |
Includes | Gasket, Pull Tabs |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Shape | Rectangular |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA31002, PA31012 |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 15/32 in, Width 5 1/4 in, Length 15 1/4 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41633 (41633)
- PERKO 3/4" Intake Strainer Bronze (0065DP5PLB)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- DONALDSON Air Filter, Safety Radialseal, P537877 (P537877)
- Baldwin Filters Automotive Engine Air Filters