Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Rectangular Design
Mfr # PA30251
Zoro # G5622099
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 1 9/16 in
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30251
- Zoro # G5622099
- UPC # 791440108868
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 5 1/8 in |
Length | 7 23/32 in |
Outside Dia. | 5 1/8 in |
Overall Height | 1 9/16 in |
Overall Width | 5 1/8 in |
Overall Length | 7 23/32 in |
Outside Diameter | 5 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Charcoal Impregnated Media |
Item | Air Filter Element |
Features | Charcoal Impregnated Media |
Product Type | Cabin Air Filter |
Description
Air Filter Element, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 5 1/8 in, Length 7 23/32 in, Outside Dia. 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- INTERSTATE PNEUMATICS 4 Way Tire Valve Stem Core Remover / Installer / Repair Rethreader Tool (TCT1)
- TIMKEN Differential Race, 15245 (15245)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-3/32 in. (RS3827)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- AFTERMARKET Perkins Air Filter 26510354 New In Box (RAPAF1411)
- Baldwin Filters Automotive Engine Air Filters