Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Radial, 14-1/16in. L
Mfr # RS5745
Zoro # G9502814
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 1/16 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5745
- Zoro # G9502814
- UPC # 791440093379
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/16 in |
Width | 6 1/4 in |
Length | 14 1/16 in |
Outside Dia. | 6 1/4 in |
Inside Diameter - Bottom | 3 9/16 in |
Outside Diameter - Bottom | 6 1/4 in |
Overall Height | 14 1/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS5746 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Yale |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 1/16 in, Width 6 1/4 in, Length 14 1/16 in, Outside Dia. 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- WOLO Siren Speaker, 100W, 8-OHM (4005)
- PRESIDENT ELECTRONICS 10/12 Meter Ham Radio w/ 7 Color Display (RONALD)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- BALDWIN FILTERS Air Filter, 2-13/32 x 10-13/32 in. (RS3705)
- BALDWIN FILTERS Air Filter, 12-3/32 x 22-1/2 in. (PA3887)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- Baldwin Filters Automotive Engine Air Filters