Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Radial, 12-1/16in. L
Mfr # RS5741
Zoro # G9502351
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/16 in
- Width 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5741
- Zoro # G9502351
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/16 in |
Width | 6 1/8 in |
Length | 12 1/16 in |
Outside Dia. | 6 1/8 in |
Overall Height | 12 1/16 in |
Outside Diameter - Bottom | 6 1/8 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bobcat |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS5742 |
Compatible Vehicle Type | Construction Equipment |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/16 in, Width 6 1/8 in, Length 12 1/16 in, Outside Dia. 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC Leather Cream Conditioner, 16 Oz, Spray (850-06)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- ADCO ADCO 1759 Polar White 24 In. Spare Tire Cover Size - N (A1V-1759)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- BALDWIN FILTERS Air Filter, 11-7/8 x 22-1/2 in. (PA2454)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- BALDWIN FILTERS Air Filter, 18-3/4 x 5 in., PK4 (BA3964(4))
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 4-1/2 x 10-3/4 in. (PA1683)
- Baldwin Filters Automotive Engine Air Filters