Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Radial, 10-1/16in. L
Mfr # RS5747
Zoro # G9502342
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 10 1/16 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5747
- Zoro # G9502342
- UPC # 791440093324
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/16 in |
Width | 6 1/4 in |
Length | 10 1/16 in |
Outside Dia. | 6 1/4 in |
Outside Diameter - Bottom | 6 1/4 in |
Overall Height | 10 1/16 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS5748 |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bobcat |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 1/16 in, Width 6 1/4 in, Length 10 1/16 in, Outside Dia. 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stripping Tool, Cable, 10-4/0 Ga (83-6515)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S3109)
- MAYHEW Progrip Trim Tool, 4 Piece (MAY13077)
- GEN-Y HITCH 5/8 Hitch Pin 4 Useable Length & Twist Clip (GH-099)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 9-1/8 x 6-5/8 in. (PA638)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, Radial Seal Inner Air Element (RS30234)
- FLEETGUARD Frame, Airpnl, AF55015 (AF55015)
- Baldwin Filters Automotive Engine Air Filters