Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel Design, 14" H
Mfr # PA31002
Zoro # G5220770
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 14 in
- Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31002
- Zoro # G5220770
- UPC # 791440105324
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 5 7/8 in |
Length | 15 31/32 in |
Outside Dia. | 5 7/8 in |
Overall Width | 5 7/8 in |
Overall Height | 14 in |
Overall Length | 15 31/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Primary EnduraPanel Air |
Includes | Gasket |
Filter Design | Panel |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Shape | Rectangular |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters No, Height 14 in, Width 5 7/8 in, Length 15 31/32 in, Outside Dia. 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L3980)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- GATES Truck & Bus V-Belt - Fan and Generator, TR20426 (TR20426)
- A & E HAND TOOLS Brake Reset Gaug (380A)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/2 in. (PA3464)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- BALDWIN FILTERS Air Filter, 1-1/32 H, 4-11/32" W (PA30260)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- AFTERMARKET One New Replacement Fits Stens Air Filter Echo A226000473 (FIA60-0136)
- Baldwin Filters Automotive Engine Air Filters