Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel Design, 13-3/4"H
Mfr # PA31006
Zoro # G4838257
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 13 3/4 in
- Width 7 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA31006
- Zoro # G4838257
- UPC # 791440105409
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/4 in |
Width | 7 19/32 in |
Length | 9 3/32 in |
Overall Width | 7 19/32 in |
Overall Length | 9 3/32 in |
Overall Height | 13 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Primary EnduraPanel Air |
Includes | Gasket |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Cummins |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 13 3/4 in, Width 7 19/32 in, Length 9 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE 194 168 2825 T10 M158 504 LED Lights Amber Bulbs Wide View Angle (PO642708)
- CCI Wire Primary White 100Ft 16Ga (55667923)
- ECHO 2-Cycle Biodegradeable Conventional Engine Oil, 2.6 Oz., PK6 (6550001E)
- GROTE OE-Style Dual-System Backup Lamp (62011)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-3/16 in. (PA2395)
- BALDWIN FILTERS Air Filter Element, 11-11/32" H, 3-3/4" W (RS30221)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- Baldwin Filters Automotive Engine Air Filters