Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel Design, 1-7/16"H
Mfr # PA31007
Zoro # G4789799
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/16 in
- Width 6 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31007
- Zoro # G4789799
- UPC # 791440105430
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/16 in |
Width | 6 31/32 in |
Length | 8 7/8 in |
Overall Width | 6 31/32 in |
Overall Height | 1 7/16 in |
Overall Length | 9 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Gasket, Pull Tabs |
Item | Automotive Air Filter |
Description/Special Features | Secondary EnduraPanel Air |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Cummins |
Compatible with Manufacturer Model Number | PA31004, PA31006 |
Use Location | Engine |
Compatible Manufacturer Part Number | PA31004, PA31006 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/16 in, Width 6 31/32 in, Length 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon Cm8-a236 replacement light bulb lamp, 2PK (CM8-A236 ATHALON)
- VELVAC Spiral Wrap 100Ft 2.0" (020080)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- ZORO SELECT GM Hood Prop & Rod End Asst, 137 Pc (8171)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2519)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, 10-1/16 x 2-3/4 in. (PA615)
- BALDWIN FILTERS Air Filter, 3-5/8 x 2-27/32 in. (PA2476)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- Baldwin Filters Automotive Engine Air Filters