Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel Design, 1-7/16"H
Mfr # PA31005
Zoro # G4768613
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/16 in
- Width 6 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA31005
- Zoro # G4768613
- UPC # 791440105423
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/16 in |
Width | 6 31/32 in |
Length | 8 7/8 in |
Overall Height | 1 7/16 in |
Overall Length | 8 7/8 in |
Overall Width | 6 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Secondary EnduraPanel Air |
Includes | Foam Media, Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | PA31004, PA31006 |
Use Location | Engine |
Compatible Vehicle Make | Cummins |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | PA31004, PA31006 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/16 in, Width 6 31/32 in, Length 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- SHURFLO AQUA KINGII Standard Fresh Water Pump - 12 VDC, 3.0 GPM (4138-111-E65)
- TH MARINE Clamp-Oetkr 185R, #15500010 (15500010)
- AGS Tubing Cutter, 1/8 to 1/2 (TC-316)
- BALDWIN FILTERS Air Filter, Element, Panel, 1-9/32in. L (PA5276)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- BALDWIN FILTERS Air Filter, 7-3/16 to 8-1/4 x 18-1/2 in. (PA2750)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- WIX FILTERS NISSAN TKS/SUVS 90-04 (46027)
- Baldwin Filters Automotive Engine Air Filters