Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel Design, 1-1/2" H
Mfr # PA31001
Zoro # G6310573
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 1/2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31001
- Zoro # G6310573
- UPC # 791440105348
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/2 in |
Width | 10 1/2 in |
Length | 11 5/16 in |
Outside Dia. | 10 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 11 5/16 in |
Overall Width | 10 1/2 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Secondary EnduraPanel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Includes | Gasket, Pull Tabs |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Compatible with Manufacturer Model Number | PA31000 |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Manufacturer Part Number | PA31000 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 1/2 in, Width 10 1/2 in, Length 11 5/16 in, Outside Dia. 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Wheel Lock Removal Kit (75032)
- ILC Replacement For CLARK 920244 ALTERNATOR (920244 ALTERNATOR)
- WESTIN Truck Bed Mat (50-6125)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353, 530-12 4 Hole 6 Ply, Wht w/o St (30791)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- BALDWIN FILTERS Air Filter, 4-9/16 x 9-7/8 in. (RS3990)
- BALDWIN FILTERS Air Filter, 4-23/32 x 11-25/32 in. (RS3503)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- DONALDSON Air Filter, Panel Engine Powercore, P635779 (P635779)
- Baldwin Filters Automotive Engine Air Filters