Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element, Panel, 20in. L
Mfr # PA5757
Zoro # G9502692
original price:
$61.77
8% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 3 9/16 in
- Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5757
- Zoro # G9502692
- UPC # 791440093591
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 3 9/16 in |
Width | 3 15/16 in |
Length | 20 in |
Overall Height | 3 9/16 in |
Overall Width | 3 15/16 in |
Overall Length | 20 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Farm Equipment |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 3 9/16 in, Width 3 15/16 in, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER Shallow Water Anchor System, 2-pc. Anchor Pole, Black, 8' (KPP802B)
- MOTORCRAFT Sensor Asy-Engine Speed, Dy1215 (DY1215)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- WIX FILTERS FUEL FILTER (WF10109)
- BALDWIN FILTERS Air Filter, 4-3/32 x 1-3/32 in. (PA5650)
- BALDWIN FILTERS Air Filter, 3-15/16 x 2-1/2 in. (PA5396)
- BALDWIN FILTERS Air Filter Element, 10-5/8 x 31/32 in. (PA4857)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- PUROLATOR Purolator C31485C PurolatorONE Advanced Cabin Air Filter (C31485C)
- Baldwin Filters Cabin Air Filters