Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element, Panel, 19-1/16in. L
Mfr # PA5796
Zoro # G9502665
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/8 in
- Width 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5796
- Zoro # G9502665
- UPC # 791440094895
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 2 1/8 in |
Width | 6 15/16 in |
Length | 19 1/16 in |
Overall Height | 2 1/8 in |
Overall Length | 19 1/16 in |
Overall Width | 6 15/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | A. Gasket.: [2] Attached |
Description/Special Features | Cab Air Element |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/8 in, Width 6 15/16 in, Length 19 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUUS PRODUCTS Equus Products EPI3420 Innova Smart Test Light (EPI3420)
- GROTE Air Brake Tube, 1/2", Blue, Type B, 100 ft. (81-1012-100BL)
- QUICKCABLE Copper Lug, 2/0, 3/8", PK10 (5956-010F)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 3" x4" x5" (A-804-3524)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2-11/16 in. (PA3440)
- BALDWIN FILTERS Air Filter, 6-7/8 x 9-1/2 in. (PA2740)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- Baldwin Filters Cabin Air Filters