Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element, Panel, 12-23/32in. L
Mfr # PA5770
Zoro # G9502762
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 7/32 in
- Width 5 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5770
- Zoro # G9502762
- UPC # 791440094451
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 7/32 in |
Width | 5 27/32 in |
Length | 12 23/32 in |
Overall Width | 5 27/32 in |
Overall Length | 12 23/32 in |
Overall Height | 2 7/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/32 in, Width 5 27/32 in, Length 12 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- A & I PRODUCTS Michigan Style Seat, w/o Slide Track, YLW 25" x19" x11.5" (A-TM333YL)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 91679 (MS 91679)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- BALDWIN FILTERS Air Filter, 8-21/32 x 1-1/8 in. (PA4196)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- HENGST Cabin Filter, E977Lc (E977LC)
- Baldwin Filters Cabin Air Filters