Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element, Panel, 12-1/4in. L
Mfr # PA5766
Zoro # G9502787
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 9 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5766
- Zoro # G9502787
- UPC # 791440093805
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/4 in |
Width | 9 31/32 in |
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Overall Width | 9 31/32 in |
Overall Height | 1 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Komatsu |
Use Location | Cabin |
Compatible Vehicle Type | Construction Equipment |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 9 31/32 in, Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT 90 Stainless Steel Fuel Valve (FV-590-S)
- COLE HERSEE Sealed Toggle Switch SPDT On-On 3 Wire (55025-03-BP)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- LISLE Seal Driver Kit, Up to 3-3/8", 18Pc (24800)
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- BALDWIN FILTERS Air Element, 8 x 3-1/16 in. (PA5656)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1255C)
- Baldwin Filters Cabin Air Filters