Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element, Panel, 10-5/8in. L
Mfr # PA5774
Zoro # G9502683
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 7/32 in
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5774
- Zoro # G9502683
- UPC # 791440094505
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 7/32 in |
Width | 4 3/4 in |
Length | 10 5/8 in |
Overall Length | 10 5/8 in |
Overall Height | 2 7/32 in |
Overall Width | 4 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Construction Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/32 in, Width 4 3/4 in, Length 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT x 1/2" or 5/8" ID Bronze Pipe to Hose Straight Fitting (PTH-5062)
- BALDWIN FILTERS Air Filter, 6-1/4 x 2-9/16 in. (PA3824)
- WOLO Magnet Mount Light, Amber (3720M-A)
- A & I PRODUCTS Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x1.5" x1.5" (A-205KRRB2-I)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-9/32 in. (PA5581)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7/8 in. (PA5318)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- Baldwin Filters Cabin Air Filters