Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only/Panel, 1" H
Mfr # PA30325
Zoro # G4599087
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 in
- Width 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30325
- Zoro # G4599087
- UPC # 00791440115903
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 in |
Width | 9 13/16 in |
Length | 9 7/8 in |
Overall Width | 9 13/16 in |
Overall Length | 9 7/8 in |
Overall Height | 1 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Compatible Vehicle Make | Granite Pinnacle, Mack Anthem |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 in, Width 9 13/16 in, Length 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER RUBBER REAR MUD FLAPS - 12IN W/ WEIGHT MUDDOG MUD FLAPS (55101)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- PERFORMANCE TOOL Professional Brake Cylinder Hone, W193C (W193C)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT238)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 5-31/32 x 10-3/8 in. (PA2372)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- BALDWIN FILTERS Air Filter, 12-13/16 x 11-17/32 in. (PA645)
- BALDWIN FILTERS Air Filter, 11-7/8 x 22-1/2 in. (PA2454)
- WIX FILTERS Air Filter #Wix 46096 (46096)
- Baldwin Filters Automotive Engine Air Filters