Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, Round Design
Mfr # PA4997
Zoro # G6323891
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Round
- Element Only - Automotive Filters Yes
- Height 1 9/16 in
- Width 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4997
- Zoro # G6323891
- UPC # 791440094802
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 6 5/16 in |
Length | 9 7/8 in |
Outside Dia. | 8 1/4 in |
Overall Height | 1 9/16 in |
Outside Diameter | 5 9/16 in |
Outside Diameter - Bottom | 8 7/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Round |
Element Only - Automotive Filters | Yes |
Description/Special Features | Channel Flow Secondary Air Element |
Item | Automotive Air Filter |
Filter Design | Channel Flow |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Shape | Round |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment, Farm Equipment |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Round, Element Only - Automotive Filters Yes, Height 1 9/16 in, Width 6 5/16 in, Length 9 7/8 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Cargo Liners/Black, 40745 (40745)
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Norman Lamps, 5T5-E14-48/60V (5T5-E14-48/60V)
- BUYERS PRODUCTS Back Support Plate For B901A Zinc Plated (901BP)
- SCOTT Pro Flushable Toilet Seat Covers 1 Rolls 125 sheet 18 in. (07410)
- BALDWIN FILTERS Air Filter, 1-1/32 H, 4-11/32" W (PA30260)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BALDWIN FILTERS Air Element With Fins, PA1749-FN (PA1749-FN)
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- Baldwin Filters Automotive Engine Air Filters