Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, Panel Design
Mfr # PA31000
Zoro # G6245570
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 14 1/16 in
- Width 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA31000
- Zoro # G6245570
- UPC # 791440105317
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/16 in |
Width | 10 31/32 in |
Length | 11 23/32 in |
Outside Dia. | 10 31/32 in |
Overall Height | 14 1/16 in |
Overall Width | 10 31/32 in |
Overall Length | 11 23/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Primary EnduraPanel Air Element |
Includes | Gasket |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Cummins |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA31001 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 14 1/16 in, Width 10 31/32 in, Length 11 23/32 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Fuel Injection Plenum Gasket Set, MS19651 (MS19651)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 90mm (WINDK-08F)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- BALDWIN FILTERS Air Filter, 4-7/32 x 9-19/32 in. (RS4803)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Outer Air Filter, 6-3/32 x 12-3/8 in. (LL1681-FN)
- BALDWIN FILTERS Air Filter, 8 x 12-5/32 in. (PA3966)
- PUROLATOR Purolator A36116 PurolatorONE Advanced Air Filter (A36116)
- Baldwin Filters Automotive Engine Air Filters