Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element Only, Panel, 4-13/32inW
Mfr # PA5739
Zoro # G9346443
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 7/16 in
- Width 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5739
- Zoro # G9346443
- UPC # 791440093300
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 7/16 in |
Width | 4 13/32 in |
Length | 12 13/32 in |
Overall Width | 4 1/32 in |
Overall Height | 2 7/16 in |
Overall Length | 12 1/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Includes | Gasket |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses, Construction Equipment |
Compatible Vehicle Make | Case IH, New Holland |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/16 in, Width 4 13/32 in, Length 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red (6006)
- SAMLEX AMERICA INVERTERS CHARGERS ISOLATOR RV (SAM-1500-12)
- AFTERMARKET Chain, Roller, Connector Link, 80 Fits Miscellaneous VARIOUS (WN-CL80IMP-PEX)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- BALDWIN FILTERS Air Filter Element, 10-5/8 x 31/32 in. (PA4857)
- BALDWIN FILTERS Air Filter, Radial, 7-7/64 in.W (PA5752)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- TYC PRODUCTS Tyc Cabin Air Filter, 800179C (800179C)
- Baldwin Filters Cabin Air Filters