Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element Only, Panel, 20-29/32in
Mfr # PA5710
Zoro # G9346312
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 31/32 in
- Width 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5710
- Zoro # G9346312
- UPC # 791440092693
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 31/32 in |
Width | 4 13/32 in |
Length | 20 29/32 in |
Overall Length | 20 7/16 in |
Overall Height | 1 31/32 in |
Overall Width | 4 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Includes | Gasket |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Farm Equipment |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH, New Holland |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 31/32 in, Width 4 13/32 in, Length 20 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 25-Pack (242266)
- PRO THREAD Spark Plug Thread Repair Kits, M10-1 (3597-101K)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 8-13/16in (PA5738)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- Baldwin Filters Cabin Air Filters