Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, Panel, 11-45/64in
Mfr # PA4479
Zoro # G1960546
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/8 in
- Width 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4479
- Zoro # G1960546
- UPC # 791440093690
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/8 in |
Width | 6 5/16 in |
Length | 11 45/64 in |
Overall Width | 6 5/16 in |
Overall Height | 1 7/8 in |
Overall Length | 11 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Includes | A. Gasket.: [1] Included |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/8 in, Width 6 5/16 in, Length 11 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN MANUFACTURING Suburban 2605A Furnace Core for Select SF-Q Series (2605A)
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 24V - 6 GPM - 40 P (P602J-215S-3A)
- OEMTOOLS 10L Oil Jug (87018)
- MEGUIARS WAX Cleaner and Wax, Paste, 14 Ounce Can, Without Applicator (A1214)
- BALDWIN FILTERS Air Filter, 10-1/2 x 11-7/8 in. (PA2820)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, 6 x 14-3/16 in. (PA1609)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (PA1637-FN)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4705)
- Baldwin Filters Automotive Engine Air Filters