Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element Only, Panel, 11-1/2 in
Mfr # PA4475
Zoro # G9648432
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 9 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4475
- Zoro # G9648432
- UPC # 791440092853
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 11 1/2 in |
Width | 9 5/16 in |
Length | 11 1/2 in |
Overall Length | 10 15/16 in |
Overall Height | 3/4 in |
Overall Width | 8 13/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford, Lincoln |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 11 1/2 in, Width 9 5/16 in, Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V161KR)
- GATES Classical Section Wrapped V-Belt, B96 (B96)
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- MINN KOTA Raptor 10' Shallow Water Anchor w/Active Anchoring, White (1810631)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- BALDWIN FILTERS Air Filter, 6 x 2-3/16 in. (PA2626)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- BOSCH Cabin Air Filter, 6050C (6050C)
- Baldwin Filters Cabin Air Filters