Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, Panel, 10-13/16in
Mfr # PA5733
Zoro # G2737990
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 13/32 in
- Width 6 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5733
- Zoro # G2737990
- UPC # 791440093157
- Country of Origin Poland
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/32 in |
Width | 6 45/64 in |
Length | 10 13/16 in |
Overall Width | 6 17/32 in |
Overall Height | 1 13/32 in |
Overall Length | 10 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Make | Onan |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/32 in, Width 6 45/64 in, Length 10 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cummins 3909982 Alternator (WX-XHCE-0)
- GO RHINO 15-18 F150/F250/F350 OE XTREME SIDESTEPS BLACK (6841555)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- WESTIN Platinum Bug Shield (72-98148)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618S)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 7 in. Lx3-17/32 in. dia. (RS5273)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-7/8 in. (PA2526)
- BALDWIN FILTERS Air Filter, 8-27/32 x 16-23/32 in. (RS4992)
- BALDWIN FILTERS Air Filter, 9-27/32 x 2-3/8 in. (PA4162)
- Baldwin Filters Automotive Engine Air Filters