Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, Oblong, 3-13/32in
Mfr # PA5728
Zoro # G9346504
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 3 1/4 in
- Width 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5728
- Zoro # G9346504
- UPC # 791440092921
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/4 in |
Width | 3 13/16 in |
Length | 3 13/32 in |
Outside Dia. | 3 9/16 in |
Overall Length | 3 13/32 in |
Overall Height | 3 1/4 in |
Outside Diameter | 3 9/16 in |
Overall Width | 3 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | A. Gasket.: [1] Attached |
Description/Special Features | Oval Air Element |
Features | Oval Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 3 1/4 in, Width 3 13/16 in, Length 3 13/32 in, Outside Dia. 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING FRONT BUMPER LIP GLOSSY BLACK (LPF-FUS19GB-PQ)
- HUSKY LINER 0005 EXCURSION CENTER HUMP FLOOR LINER (82903)
- RACOR Filter, Screened-Fuel Disp Head (PFFDW51125)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- BALDWIN FILTERS Air Filter Element, 10-1/4" H x 10-1/4" L (PA30163)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- DENSO Air Filter, 143-3409 (143-3409)
- Baldwin Filters Automotive Engine Air Filters