Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, 9-1/16" L
Mfr # PA10149
Zoro # G3554982
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 31/32 in
- Width 7 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10149
- Zoro # G3554982
- UPC # 00791440112919
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 31/32 in |
Width | 7 25/32 in |
Length | 9 1/16 in |
Overall Height | 31/32 in |
Overall Length | 9 1/16 in |
Overall Width | 7 25/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 31/32 in, Width 7 25/32 in, Length 9 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- DELPHI Mechanical Fuel Pump, MF0002 (MF0002)
- ANCO Heavy Duty Wiper Refills, 53-18 (53-18)
- MAHLE Engine Coolant Outlet Gasket, C32721 (C32721)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 8 x 12-5/32 in. (PA3966)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- Baldwin Filters Automotive Engine Air Filters