Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, 2-27/32" H
Mfr # PA30299
Zoro # G9642134
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 2 27/32 in
- Width 9 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30299
- Zoro # G9642134
- UPC # 00791440111141
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 27/32 in |
Width | 9 9/16 in |
Length | 14 3/4 in |
Overall Height | 2 27/32 in |
Overall Width | 9 9/16 in |
Overall Length | 14 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 2 27/32 in, Width 9 9/16 in, Length 14 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Top Link, Adj, Cat II 27" x2" x3" (A-ATL11)
- STAR TRON Enzyme Fuel Trmt 8Oz (093008)
- DORMAN Rear Leaf Spring, 929-226 (929-226)
- CARTER FUEL PUMPS 87 Buick Regal Mech Fuel Pump, M4685 (M4685)
- BALDWIN FILTERS Air Filter, 5 x 4-15/16 in. (PA4706)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-21/32 in. (PA2435)
- BALDWIN FILTERS Air Filter, 5 x 3-11/16 in. (PA1696)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- MANN FILTER Air Filter, C 22 117 (C 22 117)
- Baldwin Filters Automotive Engine Air Filters