Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, 1-21/32" H
Mfr # PA10271
Zoro # G9642597
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 21/32 in
- Width 8 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10271
- Zoro # G9642597
- UPC # 00791440114289
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 8 15/16 in |
Length | 10 29/32 in |
Overall Length | 10 29/32 in |
Overall Width | 8 15/16 in |
Overall Height | 1 21/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 21/32 in, Width 8 15/16 in, Length 10 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMASTER STARTER MINI CHEVY (9000)
- RAIN-X With Bug Remover and Rain Repellant Additives, Effective To 32 Degrees Fahrenheit (RX68806)
- DOCK EDGE Piling Bumper - One End Capped - 6' - Black (1020-B-F)
- MICHIGAN WHEEL Prop-14-3/8X21 Rh 3Bl Ss Balli, #933521 (933521)
- BALDWIN FILTERS Air Filter, 15 x 2-9/16 in. (PA1960)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- BALDWIN FILTERS Air Filter, 6-7/8 x 5-13/16 in. (PA2102)
- BALDWIN FILTERS Air Filter, 4-5/8 x 2-19/32 in. (PA2347)
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- DONALDSON Air Filter, Primary Radialseal, P534925 (P534925)
- Baldwin Filters Automotive Engine Air Filters