Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, Element Only, Panel
Mfr # PA10096
Zoro # G6759044
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 2 9/32 in
- Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10096
- Zoro # G6759044
- UPC # 00791440110366
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 9/32 in |
Width | 8 3/4 in |
Length | 12 19/32 in |
Overall Height | 2 9/32 in |
Overall Length | 12 19/32 in |
Overall Width | 8 3/4 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Item | Air Filter Element |
Product Type | Engine Air Filter |
Description
Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 9/32 in, Width 8 3/4 in, Length 12 19/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cables, 2/0 Ga, 14", Red (84-9585)
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12180-SEN)
- SKYJACKER STEERING ARM 69-87GMC/CHEVY (CA100)
- FLEETGUARD Pac, Fs, FS1003 (FS1003)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Air Filter, 12-1/16 x 7-1/8 in. (PA2403)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-9/16 in. (PA2593)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-3/8 in. (PA1789)
- PUROLATOR Purolator A36151 PurolatorONE Advanced Air Filter (A36151)
- Baldwin Filters Automotive Engine Air Filters