Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Design, 10 3/4" L
Mfr # SA10429
Zoro # G600919778
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Foam Air Prefilter
- Air Filter Design Element Only
- Element Only - Automotive Filters Yes
- Height 1 13/16 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # SA10429
- Zoro # G600919778
- UPC # 00791440116870
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/16 in |
Width | 3 3/8 in |
Length | 10 3/4 in |
Overall Height | 1 13/16 in |
Overall Length | 10 3/4 in |
Overall Width | 3 3/8 in |
Details
Air Filter Type - Automotive | Foam Air Prefilter |
Air Filter Design | Element Only |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Trap Large Contamints |
Shape | Rectangular |
Features | Trap Large Contaminants, Preventing them from reaching the Primary Air Filter |
Fit Type | Vehicle Specific |
Use Location | Engine |
Media Material | Foam |
Compatible with Manufacturer Model Number | F-250, F-350, F-450, F-550, PA10428 |
Standards | ISO 9001:2015 |
Product Type | Air Prefilter |
Compatible Vehicle Make | Ford |
Compatible Manufacturer Part Number | F-250, F-350, F-450, F-550, PA10428 |
Description
Automotive Air Filter, Air Filter Type - Automotive Foam Air Prefilter, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 1 13/16 in, Width 3 3/8 in, Length 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Primary 16Ga100'Blu (55668223)
- DRAW-TITE TRI-BALL BALL MOUNT, 2IN SQ SOLID SHANK W/BLACK 1-7/8IN, 2IN & 2-5/16I (80791)
- FEL-PRO Valve Cv 86-59 Gm/Ckr, Vs12869T (VS12869T)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- HENGST AIR FILTER (E1450L)
- Baldwin Filters Automotive Engine Air Filters