Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Conical, 14-57/64"H
Mfr # PA30207
Zoro # G4871288
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 14 57/64 in
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30207
- Zoro # G4871288
- UPC # 791440108387
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 57/64 in |
Width | 5 1/8 in |
Length | 13 3/16 in |
Outside Dia. | 5 1/8 in |
Flange Diameter | 6 3/16 in |
Outside Diameter | 5 1/8 in |
Outside Diameter - Bottom | 6 3/16 in |
Overall Height | 14 29/32 in |
Inside Diameter - Bottom | 3 5/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 14 57/64 in, Width 5 1/8 in, Length 13 3/16 in, Outside Dia. 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN STARTER LOGG 6PK (514-158-810)
- OTC Crankshaft Sleeve Installer (5887)
- VELVAC Straight Battery Terminal 1/0 Ga Pos (058001)
- TAYLOR Traditional Sur-Moor Mooring Buoy - White w/ Blue Reflective Striping (22172)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- BALDWIN FILTERS Air Filter, 4-1/2 x 10-3/4 in. (PA1683)
- BALDWIN FILTERS Air Filter, 10-5/8 x 20-17/32 in. (PA2704)
- BALDWIN FILTERS Air Filter, 6-31/32 x 3 in. (PA3901)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- Baldwin Filters Automotive Engine Air Filters