Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 9-9/16" H, 9-7/8" L
Mfr # PA10068
Zoro # G4804961
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 9 9/16 in
- Width 6 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10068
- Zoro # G4804961
- UPC # 791440109001
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 9/16 in |
Width | 6 29/32 in |
Length | 9 7/8 in |
Outside Dia. | 6 29/32 in |
Inside Diameter | 3 23/32 in, 6 11/16 in |
Overall Height | 9 9/16 in |
Outside Diameter | 6 29/32 in, 9 7/8 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Description/Special Features | Oval Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Shape | Oval |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Ford |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Oval, Element Only - Automotive Filters No, Height 9 9/16 in, Width 6 29/32 in, Length 9 7/8 in, Outside Dia. 6 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE SS LED Bi-Color Bow Light, 3-1/4" L x 2-5/16" W x 1- 5/8"H (2041)
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 2.125IN (GS-2125DL)
- HI-RUN Trailer Tire, ST205/75D14, 6 Ply (LZ1004)
- HALTEC High Pressure Inflating Connection, Bent (H-6116B)
- BALDWIN FILTERS Air Filter, 6 x 3-1/8 in. (PA2067)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-15/32 in. (PA1882)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA3895-FN)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- Baldwin Filters Automotive Engine Air Filters