Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 6-3/8" Height
Mfr # BA16000
Zoro # G6135766
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Dryer Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 3/8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BA16000
- Zoro # G6135766
- UPC # 791440104204
- Country of Origin Sweden
- Category Automotive Engine Air Filters
Dimensions
Height | 6 3/8 in |
Width | 6 in |
Length | 6 3/8 in |
Outside Dia. | 6 in |
Outside Diameter - Bottom | 6 in |
Overall Height | 6 3/8 in |
Details
Air Filter Type - Automotive | Air Dryer Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (4) Bolts and Nuts |
Description/Special Features | Air Dryer Filter |
Item | Automotive Air Filter |
Filter Design | Element Only |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Shape | Round |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 3/8 in, Width 6 in, Length 6 3/8 in, Outside Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- GMB 96-67 Gm/Gmc Trucks 7.4L-4.3L Fan Clutch, 930-2010 (930-2010)
- SUPERCOOL A/C Leak Stop Seals, Aerosal Can, 4oz. (STOPA)
- EXTREME MAX Extreme Max 5001.1373 Clamp-On Forklift Fork Hitch Receiver Adapter - 2" (5001.1373)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- MANN FILTER 04-07 Bmw 525I/06-07 525Xi/08-11 528I Air Filter, C30139 (C30139)
- Baldwin Filters Automotive Engine Air Filters