Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 6-11/16" Height
Mfr # PA30101
Zoro # G6135851
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 11/16 in
- Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30101
- Zoro # G6135851
- UPC # 791440102521
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 6 11/16 in |
Width | 3 5/8 in |
Length | 6 11/16 in |
Outside Dia. | 3 5/8 in |
Overall Height | 6 11/16 in |
Outside Diameter - Bottom | 3 5/8 in |
Inside Diameter - Bottom | 2 5/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA30100 |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Gehl, Wacker Neuson |
Compatible Manufacturer Part Number | PA30100 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 11/16 in, Width 3 5/8 in, Length 6 11/16 in, Outside Dia. 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mgd1543Ch (MGD1543CH)
- KLEINN AIR HORNS BOLT ON, DIRECT DRIVE, AIR HORN KIT FOR HARLEY DAVIDSON MOTORCYCLES (1 (HOGKIT-1BK)
- BEP MARINE BEP SPST Rocker Switch - 1-LED w/4-Colored Covers - 12V/24V - ON/OFF (1001716)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp3350 (HP3350)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- BALDWIN FILTERS Air Filter, 7 in. Lx3-17/32 in. dia. (RS5273)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- BALDWIN FILTERS Outer Air Element With Fins And Lid, PA3669-FN (PA3669-FN)
- BALDWIN FILTERS Air Filter, 8-5/8 x 17-1/32 in. (PA1905)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- Baldwin Filters Automotive Engine Air Filters