Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 20-1/2" H x 20-1/2" L
Mfr # RS30134
Zoro # G7243708
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 1/2 in
- Width 7 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30134
- Zoro # G7243708
- UPC # 791440104112
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 1/2 in |
Width | 7 3/16 in |
Length | 20 1/2 in |
Outside Dia. | 7 3/16 in |
Outside Diameter - Bottom | 7 3/16 in |
Inside Diameter - Bottom | 4 13/16 in |
Overall Height | 20 1/2 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Blue Bird |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS30133 |
Compatible Manufacturer Part Number | RS30133 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 1/2 in, Width 7 3/16 in, Length 20 1/2 in, Outside Dia. 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER JACK POST COLUMN 1'4"" to 1'8"" (3A-1418)
- VELVAC Atm/Mini In-Line Fuseholder W/Cover (091426)
- VELVAC Valve, Sol/Air/Man Overide, 4-Way (320186)
- A & I PRODUCTS Fan, 5 Blade 13" x13" x2" (A-SBA145306491)
- BALDWIN FILTERS Air Filter, 18-29/32" H x 18-29/32" L (RS5432)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- BALDWIN FILTERS Air Filter, 9-3/32 x 15-7/32 in. (RS3713)
- BALDWIN FILTERS Air Filter, 12-5/8" L, 6-11/16" W (PA10101)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- Baldwin Filters Automotive Engine Air Filters