Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 18-29/32 L
Mfr # PA30081
Zoro # G2007078
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 10 13/32 in
- Width 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30081
- Zoro # G2007078
- UPC # 791440100602
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 10 13/32 in |
Width | 4 7/8 in |
Length | 18 9063/10000 in |
Overall Height | 19/32 in |
Overall Width | 4 7/8 in |
Overall Length | 18 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Compatible Vehicle Make | Kobelco, New Holland |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 10 13/32 in, Width 4 7/8 in, Length 18 9063/10000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Fan and Air Conditioning, K060400 (K060400)
- PHOENIX Bracket For Simulator (PND1907BKT)
- KATS Lower Radiator Hose Heater, 1" (16400)
- HALTEC High Pressure Inflating Connection (H-2755)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- BALDWIN FILTERS Air Element With Solid Lid, PA1629-S (PA1629-S)
- BALDWIN FILTERS Outer Air Element With Fins And Lid, PA3669-FN (PA3669-FN)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- Baldwin Filters Automotive Engine Air Filters