Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 14-13/32"H, 11-59/64"L
Mfr # RS30121
Zoro # G5900791
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 13/32 in
- Width 10 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30121
- Zoro # G5900791
- UPC # 791440103580
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 13/32 in |
Width | 10 63/64 in |
Length | 11 59/64 in |
Outside Dia. | 10 7/8 in |
Inside Diameter - Bottom | 5 3/4 in |
Overall Height | 14 13/32 in |
Outside Diameter - Bottom | 10 7/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Heavy Duty Round Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Case IH, New Holland |
Compatible with Manufacturer Model Number | RS30120 |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Farm Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 13/32 in, Width 10 63/64 in, Length 11 59/64 in, Outside Dia. 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Block, Drawbar Stop 4" x4" x2" (A-65300C1)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- EXTREME MAX Extreme Max 3005.3783 Heavy-Duty Pontoon Trailer Guide-Ons (3005.3783)
- BALDWIN FILTERS Air Element With Solid Lid, PA1620-S (PA1620-S)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- BALDWIN FILTERS Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in. (PA4165)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, 8-1/4 x 10-1/2 in. (PA2909)
- BALDWIN FILTERS Air Filter, 7-1/8 x 18-1/4 in. (PA2397)
- Baldwin Filters Automotive Engine Air Filters