Shop All Cabin Air Filters
Baldwin Filters
Air Filter Element, 11-9/16 x 1-1/8 in.
Mfr # PA4681
Zoro # G3231322
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 1/8 in
- Width 11 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4681
- Zoro # G3231322
- UPC # 791440067363
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 1/8 in |
Width | 11 9/16 in |
Length | 12 3/4 in |
Overall Height | 1 1/8 in |
Overall Length | 12 3/4 in |
Overall Width | 11 9/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Compatible Vehicle Make | Volvo |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/8 in, Width 11 9/16 in, Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scratch Remover, For Vehicles, 16oz. (33044)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- ABRAMS 2" Round Amber 10 LED Trailer Clearance Side Marker Light (TML-R210-A)
- VELVAC Circuit Breaker 30 Amp With Strap (091055)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Element, 8 x 3-1/16 in. (PA5656)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-1/32 in. (PA4461)
- BALDWIN FILTERS Air Filter, 6-1/32 x 2-9/32 in. (PA5680)
- Baldwin Filters Cabin Air Filters