Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 11-11/32" H, 3-3/4" W
Mfr # RS30221
Zoro # G5048672
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Radial
- Element Only - Automotive Filters Yes
- Height 11 11/32 in
- Length 11 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS30221
- Zoro # G5048672
- UPC # 00791440108042
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 11/32 in |
Length | 11 11/32 in |
Outside Dia. | 3 3/4 in |
Overall Height | 11 11/32 in |
Inside Diameter - Bottom | 2 1/8 in |
Outside Diameter | 3 3/4 in |
Outside Diameter - Bottom | 2 13/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Radial |
Element Only - Automotive Filters | Yes |
Filter Design | Radial Seal |
Item | Air Filter Element |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible with Manufacturer Model Number | RS30220 |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment |
Compatible Vehicle Make | Freeman, John Deere |
Description
Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 11 11/32 in, Length 11 11/32 in, Outside Dia. 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- GATES Oil Breather Cap, 31061 (31061)
- EMPIRE INDUSTRIES Split Ring Imp S/S 1/2" (41SSI0050)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- BALDWIN FILTERS Air Filter, 11-11/16 x 2 in. (PA4322)
- Baldwin Filters Automotive Engine Air Filters