Shop All Cabin Air Filters
Baldwin Filters
Air Filter Element, 10-5/8 x 31/32 in.
Mfr # PA4857
Zoro # G0425975
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Square
- Element Only - Automotive Filters No
- Height 31/32 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4857
- Zoro # G0425975
- UPC # 791440072503
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 31/32 in |
Width | 10 5/8 in |
Length | 10 5/8 in |
Overall Length | 10 5/8 in |
Overall Height | 31/32 in |
Overall Width | 10 5/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Square |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Cabin Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Square |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Freightliner |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Square, Element Only - Automotive Filters No, Height 31/32 in, Width 10 5/8 in, Length 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Jaguar Super V8 05-09 V8 4.2L Water Hose, Che0128R (CHE0128R)
- MAHLE Engine Main Bearing Gasket Set, JV618 (JV618)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- POWERBUILT Oil Filter Wrench Spider (2-1/2-3-7/8) (648659)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2617)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-5/8in. L (PA5774)
- WIX FILTERS Various John Deere Tractors, 24321 (24321)
- Baldwin Filters Cabin Air Filters