Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 10-1/4" H x 10-1/4" L
Mfr # PA30163
Zoro # G7249201
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 10 1/4 in
- Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30163
- Zoro # G7249201
- UPC # 791440104679
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/4 in |
Width | 1 5/16 in |
Length | 10 1/4 in |
Outside Dia. | 1 5/16 in |
Inside Diameter - Bottom | 1 3/4 in |
Outside Diameter - Bottom | 2 5/8 in |
Flange Diameter | 2 5/8 in |
Outside Diameter | 1 5/16 in |
Overall Height | 10 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Conical |
Element Only - Automotive Filters | No |
Description/Special Features | Conical Shaped Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Conical |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Hyster, Yale |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 10 1/4 in, Width 1 5/16 in, Length 10 1/4 in, Outside Dia. 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1020VP Waste Valve Cap - 3" Bayonet, Black (T1020-VP)
- WEATHERTECH All Vehicle Cargo Mat, Tan (11AVMCT)
- WIX FILTERS Engine Oil Filter #Wix 51358 (51358)
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 6-3/8 x 17-1/2 in. (PA2853)
- BALDWIN FILTERS Air Filter, 11-5/16 x 3-1/16 in. (PA625)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-5/32 in. (PA2369)
- BALDWIN FILTERS Air Filter, 7-5/16 x 10-3/8 in. (PA1851)
- Baldwin Filters Automotive Engine Air Filters