Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 10-11/32 in. L
Mfr # PA30070
Zoro # G4153530
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 19/32 in
- Width 8 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30070
- Zoro # G4153530
- UPC # 791440098152
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 19/32 in |
Width | 8 25/32 in |
Length | 10 11/32 in |
Outside Dia. | 8 25/32 in |
Inside Diameter - Bottom | 7 7/16 in |
Overall Height | 11 19/32 in |
Outside Diameter - Bottom | 8 25/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Wire Mesh Supported Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 19/32 in, Width 8 25/32 in, Length 10 11/32 in, Outside Dia. 8 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BUCHER HYDRAULICS FPN1016 Hydraulic Filter Replacement (MF0057995)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- FLEETGUARD Filter, Dflow, AF55320 (AF55320)
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- BALDWIN FILTERS Air Filter, 4-31/32 x 12-17/32 in. (RS3942)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- BALDWIN FILTERS Air Filter, 12-31/32 x 15-1/4 in. (RS3518)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- DONALDSON Air Filter, Safety Obround, P601560 (P601560)
- Baldwin Filters Automotive Engine Air Filters