Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 1-7/32" Height
Mfr # PA30140
Zoro # G7254515
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 7/32 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30140
- Zoro # G7254515
- UPC # 791440104150
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/32 in |
Width | 7 15/16 in |
Length | 10 1/32 in |
Outside Dia. | 8 in |
Overall Length | 10 1/32 in |
Overall Width | 7 15/16 in |
Outside Diameter | 8 in |
Overall Height | 1 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Filter with Pull Tab |
Filter Design | Element Only |
Features | Cab Air Filter with Pull Tab |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 7/32 in, Width 7 15/16 in, Length 10 1/32 in, Outside Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING VW/Audi Plastic Oil Drain Plug Tool (1037)
- RAYBESTOS Chev Blazer 73-74 Control Cable, Bc92922 (BC92922)
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 BUGFLECTOR II-SMOKE (25102)
- ATLANTIC AUTO ENTPRS Bmw Oe#32136753438 Pwr Steer Rack, 3310N (3310N)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- BALDWIN FILTERS Air Filter, 12-3/32 x 22-1/2 in. (PA3887)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13-1/2 in. (PA2414)
- BALDWIN FILTERS Air Filter, 11-1/2 x 5-1/2 in. (PA2450)
- Baldwin Filters Automotive Engine Air Filters