Shop All Cabin Air Filters
Baldwin Filters
Air Filter Element, 1-1/8" H, 11-1/16" L
Mfr # PA10031
Zoro # G5900837
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 1/8 in
- Width 9 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10031
- Zoro # G5900837
- UPC # 791440103696
- Country of Origin Korea, Republic of
- Category Cabin Air Filters
Dimensions
Height | 1 1/8 in |
Width | 9 21/32 in |
Length | 11 1/16 in |
Overall Height | 3/4 in |
Overall Width | 9 21/32 in |
Overall Length | 11 1/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Heavy Duty Round Air Filter |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | JX35, QX60 |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Infiniti, Nissan |
Compatible Vehicle Type | Buses |
Compatible Manufacturer Part Number | JX35, QX60 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 1/8 in, Width 9 21/32 in, Length 11 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim - Rear, 75400 (75400)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/card (FHF-16C)
- HANDS ON KREZ2 Propane Tank Pod (HA158880)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 11 In (BT9360)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-5/32 in. (PA5632)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 8-1/2 x 29/32 in. (PA4317)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2617)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- DENSO Cabin Air Filter, 453-6058 (453-6058)
- Baldwin Filters Cabin Air Filters