Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 1-13/32" Height
Mfr # PA30141
Zoro # G6135836
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 13/32 in
- Width 7 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30141
- Zoro # G6135836
- UPC # 791440104167
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/32 in |
Width | 7 7/32 in |
Length | 9 1/4 in |
Outside Dia. | 7 1/2 in |
Overall Width | 7 7/32 in |
Overall Length | 9 1/4 in |
Overall Height | 1 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Filter with Pull Tab |
Includes | Attached Gasket |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Case IH |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/32 in, Width 7 7/32 in, Length 9 1/4 in, Outside Dia. 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 8 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-8FT4CBL38)
- FORESPAR PERFORMANCE PRODUCTS MF 843 Vented Loop - 5/8" (903003)
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- JJ KELLER Vehicle Inspection Label Bilingual (7852)
- BALDWIN FILTERS Panel Air Element with Foam Pad (PA10095)
- BALDWIN FILTERS Air Filter, 4-1/4 x 16-1/16 in. (RS3885)
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Panel Element, 1-1/2" H, 8-3/4" L (PA10028)
- BALDWIN FILTERS Air Filter, 5-5/32 x 5-29/32 in. (PA4089)
- BALDWIN FILTERS Air Filter Element, 11-11/32" H, 3-3/4" W (RS30221)
- Baldwin Filters Automotive Engine Air Filters