Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 1-13/16" H, 10-21/32"L
Mfr # PA10025
Zoro # G5900861
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 13/16 in
- Width 7 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10025
- Zoro # G5900861
- UPC # 791440103634
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/16 in |
Width | 7 29/32 in |
Length | 10 21/32 in |
Overall Width | 7 29/32 in |
Overall Length | 10 21/32 in |
Overall Height | 1 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Heavy Duty Round Air Filter |
Features | Heavy Duty Round Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/16 in, Width 7 29/32 in, Length 10 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- MITYVAC Brake Bleed Reservoir Kit, MVA6837 (MITMVA6837)
- GROTE Nylon Terminal Assortment Kit, PK120 (83-6538)
- ATTWOOD MARINE Attwood Scupper Valve (3876-3)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 4-1/8 x 5-13/16 in. (PA3880)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- BALDWIN FILTERS Air Filter, 7-1/32 x 1-7/16 in. (PA2230)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 3-3/8in. dia. (RS5742)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK6 (125026)
- Baldwin Filters Automotive Engine Air Filters