Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Cabin Air Element, 2" H
Mfr # PA30174
Zoro # G7891068
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 in
- Width 9 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30174
- Zoro # G7891068
- UPC # 791440105041
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 in |
Width | 9 45/64 in |
Length | 12 19/64 in |
Overall Length | 9 19/32 in |
Overall Height | 1 5/16 in |
Overall Width | 9 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 in, Width 9 45/64 in, Length 12 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 5/16 (1/2-20 Inverted), 1/bag (BLU-5B)
- SWAGMAN TRAVELER XC 2 RV BUMPER MOUNT RACK (64663)
- G.L. HUYETT U-Clip Panel Thickness .125-.187 P.O (EFUC-C43978-025-4)
- ALL START Boost Max Lithium Ion Jump Starter (560)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN FILTERS Cabin Air Panel Filters, 2-23/32 in W (PA30331)
- BALDWIN FILTERS Air Filter, 7-15/32 x 1-25/32 in. (PA5511)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- WIX FILTERS Cabin Air Filter, Wp10360 (WP10360)
- Baldwin Filters Cabin Air Filters