Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Cabin Air Element, 2-1/4" H
Mfr # PA10041
Zoro # G0357828
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10041
- Zoro # G0357828
- UPC # 791440105669
- Country of Origin Bulgaria
- Category Cabin Air Filters
Dimensions
Height | 2 1/4 in |
Width | 8 13/16 in |
Length | 9 3/16 in |
Overall Length | 9 3/16 in |
Overall Width | 8 13/16 in |
Overall Height | 2 1/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Includes | Gasket |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Subaru |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/4 in, Width 8 13/16 in, Length 9 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chain w/grab Hook 20 ft., Of 1/4 in (PPC-20)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 53959 (53959)
- BALDWIN FILTERS Air Filter, 5-7/16 x 2-9/16 in. (PA2844)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-5/8in. L (PA5774)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA3828)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- DENSO Cabin Air Filter, 453-6041 (453-6041)
- Baldwin Filters Cabin Air Filters